https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-RASSYPR-NAX-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5MDV8aW1hZ2UvanBlZ3xhR1JtTDJoa05DODVPREV5TXprNE1qUXpPRGN3TDBsT1JGaFlXRUpTUjFoWVdGOVVVbDlTUVZOVFdWQlNYMDVCV0Y5VFZFeGZNekF3ZURNd01DNXFjR2N8ZDQ5MjY2NzVmMWRkYmNiODA4MGQxMzc1NjFmMTVkZDA3YjQ2NWY0MTU1M2U2ZTVhOTI2M2NjYmMzNGY2ZDA1ZA
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-RASSYPR-NAX-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5MDV8aW1hZ2UvanBlZ3xhR1JtTDJoa05DODVPREV5TXprNE1qUXpPRGN3TDBsT1JGaFlXRUpTUjFoWVdGOVVVbDlTUVZOVFdWQlNYMDVCV0Y5VFZFeGZNekF3ZURNd01DNXFjR2N8ZDQ5MjY2NzVmMWRkYmNiODA4MGQxMzc1NjFmMTVkZDA3YjQ2NWY0MTU1M2U2ZTVhOTI2M2NjYmMzNGY2ZDA1ZA
INA
INA
NKX30-XL
INA INA
Description
NKX30-XL COMBINAISON ROULEMENT ; 30MM BORE 1 42MM OD
Combination Bearing; 30MM Bore 1; 30MM Bore 2; 42MM Outside Diameter; 30MM Height; Combination - Needle Roller and Thrust Ball Bearing; Single Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
NKX30-XL
BDI #
1411984
Details
308.47
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/NKX30-XL/p/1411984
Your Price
$ 308.47 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171537
Weight / Kilogram
0.137
EAN
4012802732177
Product Group - BDI
B00234
Rolling Element
Combination - Needle Roller and Thrust Ball Bearing
Self Aligning
No
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.80.00.40
Noun
Bearing
Keyword String
Combination
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
NKX30
Weight / LBS
0.311
Long Description
Combination Bearing; 30MM Bore 1; 30MM Bore 2; 42MM Outside Diameter; 30MM Height; Combination - Needle Roller and Thrust Ball Bearing; Single Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Bore 1
1.181 Inch | 30 Millimeter
Height
1.181 Inch | 30 Millimeter
Bore 2
1.181 Inch | 30 Millimeter
Outside Diameter
1.654 Inch | 42 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

