https://www.bdiexpress.com/medias/INDNTNTHRBRG-RASSYPR-STL-NKX-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIzNzN8aW1hZ2UvanBlZ3xhREJrTDJnME9TOHhNRFV4Tnpnd056RXpOamM1T0M5SlRrUk9WRTVVU0ZKQ1VrZGZVa0ZUVTFsUVVsOVRWRXhmVGt0WVh6TXdNSGd6TURBdWFuQm58ZDJhMDg3M2M4ZjAwMGFjOWVjMjllZjY2NGY0OWQ4NDQxNjIzMGZjNjg1ZTc4YzMxNGFmYTA1MGFkNTIxMDZiMg
https://www.bdiexpress.com/medias/INDNTNTHRBRG-RASSYPR-STL-NKX-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIzNzN8aW1hZ2UvanBlZ3xhREJrTDJnME9TOHhNRFV4Tnpnd056RXpOamM1T0M5SlRrUk9WRTVVU0ZKQ1VrZGZVa0ZUVTFsUVVsOVRWRXhmVGt0WVh6TXdNSGd6TURBdWFuQm58ZDJhMDg3M2M4ZjAwMGFjOWVjMjllZjY2NGY0OWQ4NDQxNjIzMGZjNjg1ZTc4YzMxNGFmYTA1MGFkNTIxMDZiMg
NTN
NTN
NKX60Z
NTN NTN
Description
NKX60Z NEEDLE RLR BRG ; NON-RETURNABLE 60MMX 86.5MMX40MM
Combination Bearing; 60MM Bore 1; 60MM Bore 2; 86.5MM Outside Diameter; 40MM Height; Combination - Needle Roller and Thrust Ball Bearing; Single Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
NKX60Z
BDI #
1413482
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/NKX60Z/p/1413482
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.49
EAN
4547359126525
Product Group - BDI
B04144
Rolling Element
Combination - Needle Roller and Thrust Ball Bearing
Self Aligning
No
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Other Features
With Dust Cover | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.80.00.40
Noun
Bearing
Keyword String
Combination
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
1.0803
Long Description
Combination Bearing; 60MM Bore 1; 60MM Bore 2; 86.5MM Outside Diameter; 40MM Height; Combination - Needle Roller and Thrust Ball Bearing; Single Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Bore 2
2.362 Inch | 60 Millimeter
Height
1.575 Inch | 40 Millimeter
Bore 1
2.362 Inch | 60 Millimeter
Outside Diameter
3.406 Inch | 86.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

