https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-RASSYPR-NBX-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIwNnxpbWFnZS9qcGVnfGFHSXdMMmhpWmk4eE1EYzNNRGszTXpReU5UWTVOQzlKVGtSWVdGaENVa2RZV0ZoZlZGSmZVa0ZUVTFsUVVsOU9RbGhmVTFSTVh6TXdNSGd6TURBdWFuQm58MjVmOGJhNTQzNzdhMGJlZjE4ZTJhNjc1MzIyZDg1NzVjNmM0MWM1MzJmMWZmNTc1ODg1ZGZjNDI4ZjNmNjE2NQ
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-RASSYPR-NBX-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIwNnxpbWFnZS9qcGVnfGFHSXdMMmhpWmk4eE1EYzNNRGszTXpReU5UWTVOQzlKVGtSWVdGaENVa2RZV0ZoZlZGSmZVa0ZUVTFsUVVsOU9RbGhmVTFSTVh6TXdNSGd6TURBdWFuQm58MjVmOGJhNTQzNzdhMGJlZjE4ZTJhNjc1MzIyZDg1NzVjNmM0MWM1MzJmMWZmNTc1ODg1ZGZjNDI4ZjNmNjE2NQ
INA
INA
NKXR25-Z-XL
INA INA
Description
NKXR25-Z-XL COMBINAISON ROULEMENT ; 25MM BORE 1 37MM OD
Combination Bearing; 25MM Bore 1; 25MM Bore 2; 37MM Outside Diameter; 30MM Height; Combination - Needle Roller and Thrust Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
NKXR25-Z-XL
BDI #
1175795
Details
372.23
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/NKXR25-Z-XL/p/1175795
Your Price
$ 372.23 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171537
Weight / Kilogram
0.127
EAN
4012802664911
Product Group - BDI
B00234
Rolling Element
Combination - Needle Roller and Thrust Roller Bearing
Self Aligning
No
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Other Features
With Dust Cover | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.80.00.80
Noun
Bearing
Keyword String
Combination
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
NKXR25Z
Weight / LBS
0.265
Long Description
Combination Bearing; 25MM Bore 1; 25MM Bore 2; 37MM Outside Diameter; 30MM Height; Combination - Needle Roller and Thrust Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Outside Diameter
1.457 Inch | 37 Millimeter
Bore 2
0.984 Inch | 25 Millimeter
Bore 1
0.984 Inch | 25 Millimeter
Height
1.181 Inch | 30 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

