https://www.bdiexpress.com/medias/INDNTNBRGXXX-TR-RASSYPR-NKXR-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc2MTd8aW1hZ2UvanBlZ3xhR1l6TDJnNE1DOHhNRFV4TnpneU1UWTFNekF5TWk5SlRrUk9WRTVDVWtkWVdGaGZWRkpmVWtGVFUxbFFVbDlPUzFoU1gxTlVURjh6TURCNE16QXdMbXB3Wnd8OWNiYjdkYWFhMjQxYjc3ZDg4N2JhN2IxZjRkNGFmNjhiMjUxYWU1ZDgwOTZmYmM0YTQ2YTI3M2FhYjQ1NGYzZg
https://www.bdiexpress.com/medias/INDNTNBRGXXX-TR-RASSYPR-NKXR-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc2MTd8aW1hZ2UvanBlZ3xhR1l6TDJnNE1DOHhNRFV4TnpneU1UWTFNekF5TWk5SlRrUk9WRTVDVWtkWVdGaGZWRkpmVWtGVFUxbFFVbDlPUzFoU1gxTlVURjh6TURCNE16QXdMbXB3Wnd8OWNiYjdkYWFhMjQxYjc3ZDg4N2JhN2IxZjRkNGFmNjhiMjUxYWU1ZDgwOTZmYmM0YTQ2YTI3M2FhYjQ1NGYzZg
NTN
NTN
NKXR25Z
NTN NTN
Description
NKXR25Z NEEDLE ROLLER BRG ; 25MM ID 37MM OD 30MM WD
Combination Bearing; 25MM Bore 1; 25MM Bore 2; 43.2MM Outside Diameter; 30MM Height; Combination - Needle Roller and Cylindrical Roller Bearing; Not Self Aligning; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
NKXR25Z
BDI #
25268341
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/NKXR25Z/p/25268341
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0
EAN
4550253072508
Product Group - BDI
B04144
Rolling Element
Combination - Needle Roller and Cylindrical Roller Bearing
Self Aligning
No
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Combination
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.291
Long Description
Combination Bearing; 25MM Bore 1; 25MM Bore 2; 43.2MM Outside Diameter; 30MM Height; Combination - Needle Roller and Cylindrical Roller Bearing; Not Self Aligning; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Height
1.181 Inch | 30 Millimeter
Bore 1
0.984 Inch | 25 Millimeter
Outside Diameter
1.701 Inch | 43.2 Millimeter
Bore 2
0.984 Inch | 25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

