https://www.bdiexpress.com/medias/INDNTNBRGXXX-TR-RASSYPR-NKXR-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc2MTd8aW1hZ2UvanBlZ3xhR1l6TDJnNE1DOHhNRFV4TnpneU1UWTFNekF5TWk5SlRrUk9WRTVDVWtkWVdGaGZWRkpmVWtGVFUxbFFVbDlPUzFoU1gxTlVURjh6TURCNE16QXdMbXB3Wnd8OWNiYjdkYWFhMjQxYjc3ZDg4N2JhN2IxZjRkNGFmNjhiMjUxYWU1ZDgwOTZmYmM0YTQ2YTI3M2FhYjQ1NGYzZg
https://www.bdiexpress.com/medias/INDNTNBRGXXX-TR-RASSYPR-NKXR-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc2MTd8aW1hZ2UvanBlZ3xhR1l6TDJnNE1DOHhNRFV4TnpneU1UWTFNekF5TWk5SlRrUk9WRTVDVWtkWVdGaGZWRkpmVWtGVFUxbFFVbDlPUzFoU1gxTlVURjh6TURCNE16QXdMbXB3Wnd8OWNiYjdkYWFhMjQxYjc3ZDg4N2JhN2IxZjRkNGFmNjhiMjUxYWU1ZDgwOTZmYmM0YTQ2YTI3M2FhYjQ1NGYzZg
NTN
NTN
NKXR35Z
NTN NTN
Description
NKXR35Z NEEDLE RLR BRG ; 35MM X 2 , 1.35MM X 2 47MM OD
Combination Bearing; 35MM Bore 1; 35MM Bore 2; 53.188MM Outside Diameter; 25MM Height; Combination - Needle Roller and Thrust Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
NKXR35Z
BDI #
25268343
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/NKXR35Z/p/25268343
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0
EAN
4550253072546
Product Group - BDI
B04144
Rolling Element
Combination - Needle Roller and Thrust Roller Bearing
Self Aligning
No
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Other Features
With Dust Cover | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Combination
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.375
Long Description
Combination Bearing; 35MM Bore 1; 35MM Bore 2; 53.188MM Outside Diameter; 25MM Height; Combination - Needle Roller and Thrust Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Bore 2
1.378 Inch | 35 Millimeter
Height
0.984 Inch | 25 Millimeter
Bore 1
1.378 Inch | 35 Millimeter
Outside Diameter
2.094 Inch | 53.188 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

