

KOYO
KOYO
NTA-2233 BULK
KOYO KOYO
Description
NTA-2233 BULK ; NRB THRUST BRG ASSY, HVY DTY BULK PACK
Thrust Needle Roller Assembly; 1-3/8" Bore 1; 1-3/8" Bore 2; 2-1/16" Outside Diameter; 5/64" Height; Needle Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly Only
Part #
NTA-2233;PDL125
BDI #
1088142
Details
8.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/NTA-2233-BULK/p/1088142
Your Price
$ 8.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.01
EAN
0605790225949
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Self Aligning
No
Component Description
Roller Assembly Only
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Two Piece Cage | Bore 2 dimension may vary between manufacturers
Inch - Metric
Inch
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Roller Assembly
Keyword String
Thrust Needle
Manufacturer URL
https://jtekt-na.com
Manufacturer Item Number
NTA-2233;PDL001
Weight / LBS
0.023
Long Description
Thrust Needle Roller Assembly; 1-3/8" Bore 1; 1-3/8" Bore 2; 2-1/16" Outside Diameter; 5/64" Height; Needle Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly Only
Bore 2
1.375 Inch | 34.925 Millimeter
Bore 1
1.375 Inch | 34.925 Millimeter
Height
0.078 Inch | 1.981 Millimeter
Outside Diameter
2.063 Inch | 52.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh