

KOYO
KOYO
NTA-5266
KOYO KOYO
Description
NTA-5266 THRUST NEEDLE ROLLER BEARING ; 3-1/4" BORE 1 4-1/8" OD 1/8" HGT
Thrust Needle Roller Assembly; 3-1/4" Bore 1; 3-1/4" Bore 2; 4-1/8" Outside Diameter; 1/8" Height; Needle Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly Only
Part #
NTA-5266
BDI #
1088171
Details
72.27
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/NTA-5266/p/1088171
Your Price
$ 72.27 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.04
EAN
0605790209635
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Self Aligning
No
Component Description
Roller Assembly Only
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Two Piece Cage | Bore 2 dimension may vary between manufacturers
Inch - Metric
Inch
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Roller Assembly
Keyword String
Thrust Needle
Manufacturer URL
https://jtekt-na.com
Manufacturer Item Number
NTA-5266
Weight / LBS
0.092
Long Description
Thrust Needle Roller Assembly; 3-1/4" Bore 1; 3-1/4" Bore 2; 4-1/8" Outside Diameter; 1/8" Height; Needle Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly Only
Outside Diameter
4.125 Inch | 104.775 Millimeter
Bore 1
3.25 Inch | 82.55 Millimeter
Height
0.125 Inch | 3.175 Millimeter
Bore 2
3.25 Inch | 82.55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh