https://www.bdiexpress.com/medias/INDNSKBRGXXX-NR1-ASSY-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU1NzJ8aW1hZ2UvanBlZ3xhR1F5TDJnMk5pOHhNRFV4TnpneU9EY3pNRGt4TUM5SlRrUk9VMHRDVWtkWVdGaGZUbEl4WDBGVFUxbGZVMVJNWHpNd01IZ3pNREF1YW5CbnxhOTk2MmUxMGUyNzRhYWFiYTUyMDI4YTk3NzA2ZmUxY2UxMjU4ZDE2M2E2OWY2OTNmYmMyYmEwZTI2NjcxMjk0
https://www.bdiexpress.com/medias/INDNSKBRGXXX-NR1-ASSY-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU1NzJ8aW1hZ2UvanBlZ3xhR1F5TDJnMk5pOHhNRFV4TnpneU9EY3pNRGt4TUM5SlRrUk9VMHRDVWtkWVdGaGZUbEl4WDBGVFUxbGZVMVJNWHpNd01IZ3pNREF1YW5CbnxhOTk2MmUxMGUyNzRhYWFiYTUyMDI4YTk3NzA2ZmUxY2UxMjU4ZDE2M2E2OWY2OTNmYmMyYmEwZTI2NjcxMjk0
NSK
NSK
NTA-6074
NSK NSK
Description
4 NTA-6074 NEEDLE ROLLER BEARING ; POR
Thrust Needle Roller Assembly; 3-3/4" Bore 1; 3-3/4" Bore 2; 4-5/8" Outside Diameter; 1/8" Height; Needle Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly Only
Part #
NTA-6074
BDI #
24666045
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/NTA-6074/p/24666045
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.05
EAN
0192661046593
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Self Aligning
No
Component Description
Roller Assembly Only
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Inch
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Roller Assembly
Keyword String
Thrust Needle
Manufacturer URL
https://www.nsk.com
Weight / LBS
0.11023
Long Description
Thrust Needle Roller Assembly; 3-3/4" Bore 1; 3-3/4" Bore 2; 4-5/8" Outside Diameter; 1/8" Height; Needle Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly Only
Bore 1
3.75 Inch | 95.25 Millimeter
Height
0.125 Inch | 3.175 Millimeter
Outside Diameter
4.625 Inch | 117.475 Millimeter
Bore 2
3.75 Inch | 95.25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

