IKO
IKO
NTB1024
IKO IKO
Description
NTB1024 THRUST NEEDLE ROLLER BEARING ; 10MM BORE 1 24MM OD 2MM HGT
Thrust Needle Roller Assembly; 10MM Bore 1; 10MM Bore 2; 24MM Outside Diameter; 2MM Height; Needle Roller Bearing; Double Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly Only
Part #
NTB1024
BDI #
516075
Details
7.49
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/NTB1024/p/516075
Your Price
$ 7.49 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.004
EAN
4549557046209
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Self Aligning
No
Component Description
Roller Assembly Only
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Roller Assembly
Keyword String
Thrust Needle
Manufacturer URL
https://www.ikont.com
Manufacturer Item Number
NTB1024
Weight / LBS
0.007
Long Description
Thrust Needle Roller Assembly; 10MM Bore 1; 10MM Bore 2; 24MM Outside Diameter; 2MM Height; Needle Roller Bearing; Double Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly Only
Height
0.079 Inch | 2 Millimeter
Bore 2
0.394 Inch | 10 Millimeter
Bore 1
0.394 Inch | 10 Millimeter
Outside Diameter
0.945 Inch | 24 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


