https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-RASSY-NTH-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY2MDN8aW1hZ2UvanBlZ3xhRGhtTDJoaU1pOHhNRGN4TVRJMk16YzNNamN3TWk5SlRrUllXRmhDVWtkWVdGaGZWRkpmVWtGVFUxbGZUbFJJWDFOVVRGOHpNREI0TXpBd0xtcHdad3w4MzAxNGIyMGIxODA2OTA1Njg1ZjZhYTRjYzMxZDdjNTk3OGI3NjFkYmQyYzQ4NTdkYWNmNTVhOTQzN2Q1MTJj
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-RASSY-NTH-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY2MDN8aW1hZ2UvanBlZ3xhRGhtTDJoaU1pOHhNRGN4TVRJMk16YzNNamN3TWk5SlRrUllXRmhDVWtkWVdGaGZWRkpmVWtGVFUxbGZUbFJJWDFOVVRGOHpNREI0TXpBd0xtcHdad3w4MzAxNGIyMGIxODA2OTA1Njg1ZjZhYTRjYzMxZDdjNTk3OGI3NjFkYmQyYzQ4NTdkYWNmNTVhOTQzN2Q1MTJj
KOYO
KOYO
NTH-4066
KOYO KOYO
Description
NTH-4066 ; NRB THRUST BEARING ASSY
Thrust Cylindrical Roller Assembly; 2.502" Bore 1; 2.502" Bore 2; 4.095" Outside Diameter; 3/8" Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly Only
Part #
NTH-4066
BDI #
1088188
Details
270.17
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/NTH-4066/p/1088188
Your Price
$ 270.17 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.24
EAN
0605790213892
Product Group - BDI
B04144
Rolling Element
Cylindrical Roller Bearing
Self Aligning
No
Component Description
Roller Assembly Only
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Bore 2 dimension may vary between manufacturers
Inch - Metric
Inch
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.60
Noun
Roller Assembly
Keyword String
Thrust Cylindrical
Manufacturer URL
https://jtekt-na.com
Manufacturer Item Number
NTH-4066
Weight / LBS
0.57
Long Description
Thrust Cylindrical Roller Assembly; 2.502" Bore 1; 2.502" Bore 2; 4.095" Outside Diameter; 3/8" Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly Only
Height
0.375 Inch | 9.525 Millimeter
Bore 1
2.502 Inch | 63.551 Millimeter
Bore 2
2.502 Inch | 63.551 Millimeter
Outside Diameter
4.095 Inch | 104.013 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

