https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-RASSYPR-NXZ-STL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTc1MTd8aW1hZ2UvanBlZ3xhRE00TDJnellpOHhNREUwTVRjNE5EVXpPVEUyTmk5SlRrUllXRmhDVWtkWVdGaGZWRkpmVWtGVFUxbFFVbDlPV0ZwZlUxUk1Yek13TUZnek1EQXVhbkJufGFmMTJjMzQ2NDhiZmI1Y2U5OWNhMjg0YjA0NGY1NGFmMjNkYjU2MzNkZWU5MjU0ZTcxOGRmZThkNDNmZjU4OWE
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-RASSYPR-NXZ-STL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTc1MTd8aW1hZ2UvanBlZ3xhRE00TDJnellpOHhNREUwTVRjNE5EVXpPVEUyTmk5SlRrUllXRmhDVWtkWVdGaGZWRkpmVWtGVFUxbFFVbDlPV0ZwZlUxUk1Yek13TUZnek1EQXVhbkJufGFmMTJjMzQ2NDhiZmI1Y2U5OWNhMjg0YjA0NGY1NGFmMjNkYjU2MzNkZWU5MjU0ZTcxOGRmZThkNDNmZjU4OWE
SKF
SKF
NX 12 Z
SKF SKF
Description
NX 12 Z NEEDLE ROLLER BEARING
Combination Bearing; 12MM Bore 1; 12MM Bore 2; 21MM Outside Diameter; 18MM Height; Combination - Needle Roller and Thrust Ball Bearing; Single Direction; Not Self Aligning; Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
NX 12 Z
BDI #
1423252
Details
147.64
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/NX-12-Z/p/1423252
Your Price
$ 147.64 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171507
Weight / Kilogram
0.024
EAN
7316570660050
Product Group - BDI
B04144
Rolling Element
Combination - Needle Roller and Thrust Ball Bearing
Self Aligning
No
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
Yes
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Other Features
With Dust Cover | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.30.00.40
Noun
Bearing
Keyword String
Combination
Manufacturer URL
https://www.skf.com
Weight / LBS
0.06173
Long Description
Combination Bearing; 12MM Bore 1; 12MM Bore 2; 21MM Outside Diameter; 18MM Height; Combination - Needle Roller and Thrust Ball Bearing; Single Direction; Not Self Aligning; Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Bore 2
0.472 Inch | 12 Millimeter
Bore 1
0.472 Inch | 12 Millimeter
Outside Diameter
0.827 Inch | 21 Millimeter
Height
0.709 Inch | 18 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

