https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-RASSYPR-NX-PAMD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc1MTd8aW1hZ2UvanBlZ3xhRE5sTDJoa05pODVPREV5TXprM09EZ3pOREl5TDBsT1JGaFlXRUpTUjFoWVdGOVVVbDlTUVZOVFdWQlNYMDVZWDFCQlRVUmZNekF3ZURNd01DNXFjR2N8NmI3YmRkZDNkYmE1Y2FhNWEzODBiYWM1ODc1NzZiMDEyMzEwN2VlNWZjMDk1NGEzODNiNWJiNTQ3YmFkMWQ3Zg
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-RASSYPR-NX-PAMD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc1MTd8aW1hZ2UvanBlZ3xhRE5sTDJoa05pODVPREV5TXprM09EZ3pOREl5TDBsT1JGaFlXRUpTUjFoWVdGOVVVbDlTUVZOVFdWQlNYMDVZWDFCQlRVUmZNekF3ZURNd01DNXFjR2N8NmI3YmRkZDNkYmE1Y2FhNWEzODBiYWM1ODc1NzZiMDEyMzEwN2VlNWZjMDk1NGEzODNiNWJiNTQ3YmFkMWQ3Zg
SKF
SKF
NX 7 TN
SKF SKF
Description
NX 7 TN NEEDLE ROLLER/THRUST BALL BRG ; POR NON-RETURNABLE
Combination Bearing; 7MM Bore 1; 7MM Bore 2; 14MM Outside Diameter; 18MM Height; Combination - Needle Roller and Thrust Ball Bearing; Single Direction; Not Self Aligning; Banded; Polyamide Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
NX 7 TN
BDI #
1305628
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/NX-7-TN/p/1305628
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171507
Weight / Kilogram
0.017
EAN
7316570048506
Product Group - BDI
B04144
Rolling Element
Combination - Needle Roller and Thrust Ball Bearing
Self Aligning
No
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
Yes
Cage Material
Polyamide
Precision Class
ABEC 1 | ISO P0
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.30.00.40
Noun
Bearing
Keyword String
Combination
Manufacturer URL
https://www.skf.com
Weight / LBS
0.03086
Long Description
Combination Bearing; 7MM Bore 1; 7MM Bore 2; 14MM Outside Diameter; 18MM Height; Combination - Needle Roller and Thrust Ball Bearing; Single Direction; Not Self Aligning; Banded; Polyamide Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Bore 2
0.276 Inch | 7 Millimeter
Bore 1
0.276 Inch | 7 Millimeter
Height
0.709 Inch | 18 Millimeter
Outside Diameter
0.551 Inch | 14 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


