https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-RASSYPR-NX-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc1MTd8aW1hZ2UvanBlZ3xhR0UyTDJoa09TODVPREV5TXprM09UZ3hOekkyTDBsT1JGaFlXRUpTUjFoWVdGOVVVbDlTUVZOVFdWQlNYMDVZWDFOVVRGOHpNREI0TXpBd0xtcHdad3xhZTBkM2IyMjNmMDU2ZTk4NGQ3NmIwYmFjM2E1MjM5NDQzZTI4ZDlhYWJlMGM4N2JjYzAyNzkzY2UzMGY5OTQ2
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-RASSYPR-NX-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc1MTd8aW1hZ2UvanBlZ3xhR0UyTDJoa09TODVPREV5TXprM09UZ3hOekkyTDBsT1JGaFlXRUpTUjFoWVdGOVVVbDlTUVZOVFdWQlNYMDVZWDFOVVRGOHpNREI0TXpBd0xtcHdad3xhZTBkM2IyMjNmMDU2ZTk4NGQ3NmIwYmFjM2E1MjM5NDQzZTI4ZDlhYWJlMGM4N2JjYzAyNzkzY2UzMGY5OTQ2
INA
INA
NX15-XL
INA INA
Description
NX15-XL X-LIFE ROLLER/AXIAL BALL BEARING ; NON-RETURNABLE 15MM ID
Combination Bearing; 15MM Bore 1; 15MM Bore 2; 24MM Outside Diameter; 28MM Height; Combination - Needle Roller and Thrust Ball Bearing; Single Direction; Not Self Aligning; Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
NX15-XL
BDI #
1412022
Details
170.97
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/NX15-XL/p/1412022
Your Price
$ 170.97 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171537
Weight / Kilogram
0.051
EAN
4047643240208
Product Group - BDI
B04144
Rolling Element
Combination - Needle Roller and Thrust Ball Bearing
Self Aligning
No
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
Yes
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.80.00.40
Noun
Bearing
Keyword String
Combination
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
NX15
Weight / LBS
0.106
Long Description
Combination Bearing; 15MM Bore 1; 15MM Bore 2; 24MM Outside Diameter; 28MM Height; Combination - Needle Roller and Thrust Ball Bearing; Single Direction; Not Self Aligning; Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Bore 2
0.591 Inch | 15 Millimeter
Bore 1
0.591 Inch | 15 Millimeter
Outside Diameter
0.945 Inch | 24 Millimeter
Height
1.102 Inch | 28 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

