ROLLWAY BEARING
								ROLLWAY BEARING
							
						
					T-614
				 
				ROLLWAY BEARING ROLLWAY BEARING
Description
						
                            
								T-614 CYLINDRICAL RLR BEARING ; THRUST 600 SERIES
Thrust Roller Cylindrical Bearing; 1.812" Bore 1; 3-3/8" Outside Diameter; 1" Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Brass Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
                         	Part #
	                    
	                      	T614
							BDI #
						
	                      	346050
							
						
Details
                    
                        2001.23
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/T-614/p/346050
						
		
		
		
				Your Price
				
						
							$ 2,001.23 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				| 
 | |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171507
					Weight / Kilogram
				0.912
					EAN
				0637410035645
					Product Group - BDI
				B04144
					Rolling Element
				
					Cylindrical Roller Bearing
			Self Aligning
				
					No
			Component Description
				
					Roller Assembly plus Raceways
			Thrust Bearing
				
					Yes
			Single or Double Direction
				
					Single Direction
			Banded
				
					No
			Cage Material
				
					Brass
			Precision Class
				
					ABEC 1 | ISO P0
			Other Features
				
					Bore 2 dimension may vary between manufacturers
			Inch - Metric
				
					Inch
			Category - BDI
				
					Thrust Roller Bearings
			Harmonized Tariff Code
				
					8482.50.00.00
			Noun
				
					Bearing
			Keyword 3
				
					Cylindrical
			Keyword String
				
					Thrust Roller Cylindrical
			Manufacturer URL
				
					https://www.regalrexnord.com
			Manufacturer Internal Number
				
					T614
			Weight / LBS
				
					2.01
			Long Description
				
					Thrust Roller Cylindrical Bearing; 1.812" Bore 1; 3-3/8" Outside Diameter; 1" Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Brass Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
			Bore 1
				
					1.812 Inch | 46.025 Millimeter
			Outside Diameter
				
					3.375 Inch | 85.725 Millimeter
			Height
				
					1 Inch | 25.4 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh 

 
						 

 
            
 
	
	

