ROLLWAY BEARING
ROLLWAY BEARING
T-625
ROLLWAY BEARING ROLLWAY BEARING
Description
T-625 CYLINDRICAL ROLLER BEARING
Thrust Roller Cylindrical Bearing; 3-1/4" Bore 1; 4.968" Outside Diameter; 1" Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Brass Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
T625
BDI #
346058
Details
2509.24
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/T-625/p/346058
Your Price
$ 2,509.24 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171507
Weight / Kilogram
1.191
EAN
0637410036000
Product Group - BDI
B04144
Rolling Element
Cylindrical Roller Bearing
Self Aligning
No
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Inch
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword 3
Cylindrical
Keyword String
Thrust Roller Cylindrical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
T625
Weight / LBS
2.63
Long Description
Thrust Roller Cylindrical Bearing; 3-1/4" Bore 1; 4.968" Outside Diameter; 1" Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Brass Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Bore 1
3.25 Inch | 82.55 Millimeter
Height
1 Inch | 25.4 Millimeter
Outside Diameter
4.968 Inch | 126.187 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



