ROLLWAY BEARING
ROLLWAY BEARING
T-711
ROLLWAY BEARING ROLLWAY BEARING
Description
T-711 TAPERED THRUST BEARING ; NON-RETURNABLE
Thrust Roller Tapered Bearing; 7" Bore 1; 7" Bore 2; 14-1/2" Outside Diameter; 2-5/16" Height; Tapered Roller Bearing; Double Direction; Not Self Aligning; Not Banded; Brass Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
T-711
BDI #
346110
Details
53430.28
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/T-711/p/346110
Your Price
$ 53,430.28 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171553
Weight / Kilogram
49.486
EAN
0637410034242
Product Group - BDI
B04144
Rolling Element
Tapered Roller Bearing
Self Aligning
No
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Inch
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.20.00.80
Noun
Bearing
Keyword 3
Tapered
Keyword String
Thrust Roller Tapered
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
109
Long Description
Thrust Roller Tapered Bearing; 7" Bore 1; 7" Bore 2; 14-1/2" Outside Diameter; 2-5/16" Height; Tapered Roller Bearing; Double Direction; Not Self Aligning; Not Banded; Brass Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Height
2.313 Inch | 58.75 Millimeter
Outside Diameter
14.5 Inch | 368.3 Millimeter
Bore 2
7 Inch | 177.8 Millimeter
Bore 1
7 Inch | 177.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


