ROLLWAY BEARING
								ROLLWAY BEARING
							
						
					T-911
				 
				ROLLWAY BEARING ROLLWAY BEARING
Description
						
                            
								T-911 TAPERED THRUST BEARING ; THRUST TAPERED
Thrust Roller Tapered Bearing; 9" Bore 1; 9" Bore 2; 19" Outside Diameter; 4-1/8" Height; Tapered Roller Bearing; Double Direction; Not Self Aligning; Not Banded; Brass Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
                         	Part #
	                    
	                      	T-911
							BDI #
						
	                      	346113
							
						
Details
                    
                        65802.82
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/T-911/p/346113
						
		
		
		
				Your Price
				
						
							$ 65,802.82 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				| 
 | |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171507
					Weight / Kilogram
				107.598
					EAN
				0637410034280
					Product Group - BDI
				B04144
					Rolling Element
				
					Tapered Roller Bearing
			Self Aligning
				
					No
			Component Description
				
					Roller Assembly plus Raceways
			Thrust Bearing
				
					Yes
			Single or Double Direction
				
					Double Direction
			Banded
				
					No
			Cage Material
				
					Brass
			Precision Class
				
					ABEC 1 | ISO P0
			Other Features
				
					Bore 2 dimension may vary between manufacturers
			Inch - Metric
				
					Inch
			Category - BDI
				
					Thrust Roller Bearings
			Harmonized Tariff Code
				
					8482.20.00.80
			Noun
				
					Bearing
			Keyword 3
				
					Tapered
			Keyword String
				
					Thrust Roller Tapered
			Manufacturer URL
				
					https://www.regalrexnord.com
			Weight / LBS
				
					237
			Long Description
				
					Thrust Roller Tapered Bearing; 9" Bore 1; 9" Bore 2; 19" Outside Diameter; 4-1/8" Height; Tapered Roller Bearing; Double Direction; Not Self Aligning; Not Banded; Brass Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
			Outside Diameter
				
					19 Inch | 482.6 Millimeter
			Bore 1
				
					9 Inch | 228.6 Millimeter
			Height
				
					4.125 Inch | 104.775 Millimeter
			Bore 2
				
					9 Inch | 228.6 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh
 

 
						 
 

 
	
	

 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter