https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-RASSYPR-TTC-FC-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzg3OXxpbWFnZS9qcGVnfGFEaGpMMmd4WkM4eE1EYzJPRFF4TVRVNU1EWTROaTlKVGtSWVdGaENVa2RZV0ZoZlZGSmZVa0ZUVTFsUVVsOVVWRU5mUmtOZk16QXdlRE13TUM1cWNHY3xiY2QwZGU5ODViNWY0ODY2OTM3ODE3NzlhMjU1OWE3ZDcxMjcwYjQ2ZjM2MjRkYzRlOWE4ZjFmYjljN2ZiM2Ji
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-RASSYPR-TTC-FC-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzg3OXxpbWFnZS9qcGVnfGFEaGpMMmd4WkM4eE1EYzJPRFF4TVRVNU1EWTROaTlKVGtSWVdGaENVa2RZV0ZoZlZGSmZVa0ZUVTFsUVVsOVVWRU5mUmtOZk16QXdlRE13TUM1cWNHY3xiY2QwZGU5ODViNWY0ODY2OTM3ODE3NzlhMjU1OWE3ZDcxMjcwYjQ2ZjM2MjRkYzRlOWE4ZjFmYjljN2ZiM2Ji
TIMKEN
TIMKEN
T144-904A1
TIMKEN TIMKEN
Description
T144-904A1 THRUST TAPERED RLR BEARING ; 1.447" BORE 1 2-5/8" OD 49/64" HGT
Thrust Roller Tapered Bearing; 1.447" Bore 1; 1.447" Bore 2; 2-5/8" Outside Diameter; 49/64" Height; Tapered Roller Bearing; Double Direction; Not Self Aligning; Banded ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
T144-904A1
BDI #
1373703
Details
173.2
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/T144-904A1/p/1373703
Your Price
$ 173.20 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171507
Weight / Kilogram
0.266
EAN
0053893934792
Product Group - BDI
B00308
Rolling Element
Tapered Roller Bearing
Self Aligning
No
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
Yes
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Cageless | Stamped Tapered Roller | Oscillating | Bore 2 dimension may vary between manufacturers
Inch - Metric
Inch
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.20.00.80
Noun
Bearing
Keyword 3
Tapered
Keyword String
Thrust Roller Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
T144-904A1
Weight / LBS
0.62
Long Description
Thrust Roller Tapered Bearing; 1.447" Bore 1; 1.447" Bore 2; 2-5/8" Outside Diameter; 49/64" Height; Tapered Roller Bearing; Double Direction; Not Self Aligning; Banded ABEC 1 | ISO P0; Roller Assembly plus Raceways
Bore 2
1.447 Inch | 36.754 Millimeter
Height
0.766 Inch | 19.456 Millimeter
Outside Diameter
2.625 Inch | 66.675 Millimeter
Bore 1
1.447 Inch | 36.754 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

