Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

T149-904A2 https://www.bdiexpress.com/medias/MFRTIMBRGXXX-TRB-TTSP-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQyMnxpbWFnZS9qcGVnfGFEWTJMMmd4TUM4eE1EZ3lNVFEzT1RJd01qZzBOaTlOUmxKVVNVMUNVa2RZV0ZoZlZGSkNYMVJVVTFCZk16QXdlRE13TUM1cWNHY3w0MzRmMWQyNWMzOWE1NTZmZmEyOTExOTJkNWQ5YWFmZDBmMGRlYzUyYmIwN2IyNGRkNTRmYjM0YzYxNjBkNDYx
1373707 Thrust Roller Bearing 

TIMKEN TIMKEN

T149-904A2

Description

T149-904A2 THRUST TAPERED RLR BEARING ; 1.508" BORE 1 2-19/32" OD 49/64" HGT

Thrust Roller Tapered Bearing; 1.508" Bore 1; 1.508" Bore 2; 2-19/32" Outside Diameter; 0.765" Height; Tapered Roller Bearing; Double Direction; Not Self Aligning; Banded ABEC 1 | ISO P0; Roller Assembly plus Raceways

Part #

T149-904A2

BDI #
1373707

Details

81.18 CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 81.18 / each BDIExpress
QTY

Inventory

Total: 204

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171507
Weight / Kilogram
0.248
EAN
0053893201573
Product Group - BDI
B00308
Rolling Element
Tapered Roller Bearing
Self Aligning
No
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
Yes
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Stamped Tapered Roller | Oscillating | Steering Pivot | Bore 2 dimension may vary between manufacturers
Inch - Metric
Inch
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.20.00.80
Noun
Bearing
Keyword 3
Tapered
Keyword String
Thrust Roller Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
T149-904A2
Weight / LBS
0.581
Long Description
Thrust Roller Tapered Bearing; 1.508" Bore 1; 1.508" Bore 2; 2-19/32" Outside Diameter; 0.765" Height; Tapered Roller Bearing; Double Direction; Not Self Aligning; Banded ABEC 1 | ISO P0; Roller Assembly plus Raceways
Height
0.765 Inch | 19.431 Millimeter
Bore 2
1.508 Inch | 38.303 Millimeter
Bore 1
1.508 Inch | 38.303 Millimeter
Outside Diameter
2.594 Inch | 65.888 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh