TIMKEN
TIMKEN
T149-904A5
TIMKEN TIMKEN
Description
TIMKEN T149-904A5
Thrust Roller Tapered Bearing; 1.508" Bore 1; 1.508" Bore 2; 2-19/32" Outside Diameter; 0.765" Height; Tapered Roller Bearing; Single Direction; Not Self Aligning; Banded ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
T149-904A5
BDI #
1373709
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/T149-904A5/p/1373709
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171507
Weight / Kilogram
0
EAN
0053893982458
Product Group - BDI
B00308
Rolling Element
Tapered Roller Bearing
Self Aligning
No
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
Yes
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Bore 2 dimension may vary between manufacturers
Inch - Metric
Inch
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.20.00.80
Noun
Bearing
Keyword 3
Tapered
Keyword String
Thrust Roller Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
0.5
Long Description
Thrust Roller Tapered Bearing; 1.508" Bore 1; 1.508" Bore 2; 2-19/32" Outside Diameter; 0.765" Height; Tapered Roller Bearing; Single Direction; Not Self Aligning; Banded ABEC 1 | ISO P0; Roller Assembly plus Raceways
Bore 1
1.508 Inch | 38.303 Millimeter
Outside Diameter
2.594 Inch | 65.888 Millimeter
Bore 2
1.508 Inch | 38.303 Millimeter
Height
0.765 Inch | 19.431 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


