https://www.bdiexpress.com/medias/MFRTIMTHRBRG-TTSP-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzc3M3xpbWFnZS9qcGVnfGFEbGhMMmhpTWk4eE1EZzJNekE1TnpJeE56QTFOQzlOUmxKVVNVMVVTRkpDVWtkZlZGUlRVRjlUVkV4Zk16QXdlRE13TUM1cWNHY3xmZDMxZjAxYjhhNjIzZjg3NTcwOWM2ZDgxNGVkNDI0NGQzZjUxZmVmMmE2YThkZDk0ZmQxYjQ4NTNjODFjYmQ1
https://www.bdiexpress.com/medias/MFRTIMTHRBRG-TTSP-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzc3M3xpbWFnZS9qcGVnfGFEbGhMMmhpTWk4eE1EZzJNekE1TnpJeE56QTFOQzlOUmxKVVNVMVVTRkpDVWtkZlZGUlRVRjlUVkV4Zk16QXdlRE13TUM1cWNHY3xmZDMxZjAxYjhhNjIzZjg3NTcwOWM2ZDgxNGVkNDI0NGQzZjUxZmVmMmE2YThkZDk0ZmQxYjQ4NTNjODFjYmQ1
TIMKEN
TIMKEN
T149W-904A2
TIMKEN TIMKEN
Description
T149W-904A2 THRUST ROLLER BEARING ; 1.508IN BORE
Thrust Roller Cylindrical Bearing; 1.584" Bore 1; 1.584" Bore 2; 2.594" Outside Diameter; 0.765" Height; Cylindrical Roller Bearing; No Self Aligning; Single Direction; Not Banded; Steel Cage; ABMA Class 4 Precision Class
Part #
T149W-904A2
BDI #
28630858
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/T149W-904A2/p/28630858
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171553
Weight / Kilogram
0.253
EAN
0053893311814
Product Group - BDI
B00308
Rolling Element
Cylindrical Roller Bearing
Self Aligning
No
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Other Features
Stamped Window Cage
Inch - Metric
Inch
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword 3
Cylindrical
Keyword String
Thrust Roller Cylindrical
Manufacturer URL
https://www.timken.com
Weight / LBS
0.544
Long Description
Thrust Roller Cylindrical Bearing; 1.584" Bore 1; 1.584" Bore 2; 2.594" Outside Diameter; 0.765" Height; Cylindrical Roller Bearing; No Self Aligning; Single Direction; Not Banded; Steel Cage; ABMA Class 4 Precision Class
Bore 1
1.584 Inch | 40.234 Millimeter
Height
0.765 Inch | 19.431 Millimeter
Outside Diameter
2.594 Inch | 65.888 Millimeter
Bore 2
1.584 Inch | 40.234 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


