Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

T15501-90010 https://www.bdiexpress.com/medias/INDTIMBRGXXX-TR-RASSYPR-TTHD-POLY-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAyMjB8aW1hZ2UvanBlZ3xhREJoTDJnM015OHhNRFU0TmpJeE56WTNOamd6TUM5SlRrUlVTVTFDVWtkWVdGaGZWRkpmVWtGVFUxbFFVbDlVVkVoRVgxQlBURmxmTXpBd2VETXdNQzVxY0djfDMxODljNjU2ZWFjNDVjMTE4MGEwMDk1ZTQ3M2VlYTMzYjlhY2RmNzg0ZWRjYjNlNjQ1ZGZkNGU3NWNkYjI2Y2E
1373712 Thrust Roller Bearing 

TIMKEN TIMKEN

T15501-90010

Description

T15501-90010 THRUST MACHINE RACE ; NON-RETURNABLE

Thrust Roller Tapered Bearing; 15-1/2" Bore 1; 15-1/2" Bore 2; 19-1/2" Outside Diameter; 1.735" Height; Tapered Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Polymer Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways

Part #

T15501-90010

BDI #
1373712

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171507
Weight / Kilogram
18.14
EAN
0053893189239
Product Group - BDI
B04336
Rolling Element
Tapered Roller Bearing
Self Aligning
No
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Polymer
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Heavy Duty | Separable | Bore 2 dimension may vary between manufacturers
Inch - Metric
Inch
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.20.00.80
Noun
Bearing
Keyword 3
Tapered
Keyword String
Thrust Roller Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
T15501-90010
Weight / LBS
39.957
Long Description
Thrust Roller Tapered Bearing; 15-1/2" Bore 1; 15-1/2" Bore 2; 19-1/2" Outside Diameter; 1.735" Height; Tapered Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Polymer Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Height
1.735 Inch | 44.069 Millimeter
Bore 2
15.5 Inch | 393.7 Millimeter
Bore 1
15.5 Inch | 393.7 Millimeter
Outside Diameter
19.5 Inch | 495.3 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh