https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-RASSYPR-TTSP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1MjB8aW1hZ2UvanBlZ3xhRGMzTDJnMU5DODVPREV5TXprMk1UYzVORGcyTDBsT1JGaFlXRUpTUjFoWVdGOVVVbDlTUVZOVFdWQlNYMVJVVTFCZk16QXdlRE13TUM1cWNHY3w5ZGM0MWNlMWZiMjhmODM4ZDFhYjZlMzQ0OWMxMGViOGYxYWJkYzVhMGNkODBkMDliMWU4NjMxZTAyNzc5YmZi
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-RASSYPR-TTSP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1MjB8aW1hZ2UvanBlZ3xhRGMzTDJnMU5DODVPREV5TXprMk1UYzVORGcyTDBsT1JGaFlXRUpTUjFoWVdGOVVVbDlTUVZOVFdWQlNYMVJVVTFCZk16QXdlRE13TUM1cWNHY3w5ZGM0MWNlMWZiMjhmODM4ZDFhYjZlMzQ0OWMxMGViOGYxYWJkYzVhMGNkODBkMDliMWU4NjMxZTAyNzc5YmZi
TIMKEN
TIMKEN
T158-904A1
TIMKEN TIMKEN
Description
T158-904A1 THRUST TAPERED RLR BEARING ; STAMPED RACE
Thrust Roller Tapered Bearing; 1.584" Bore 1; 1.584" Bore 2; 2-19/32" Outside Diameter; 0.765" Height; Tapered Roller Bearing; Double Direction; Not Self Aligning; Banded ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
T158-904A1
BDI #
1373716
Details
119.03
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/T158-904A1/p/1373716
Your Price
$ 119.03 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171507
Weight / Kilogram
0.237
EAN
0053893934761
Product Group - BDI
B00308
Rolling Element
Tapered Roller Bearing
Self Aligning
No
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
Yes
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Stamped Tapered Roller | Oscillating | Steering Pivot | Bore 2 dimension may vary between manufacturers
Inch - Metric
Inch
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.20.00.80
Noun
Bearing
Keyword 3
Tapered
Keyword String
Thrust Roller Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
T158-904A1
Weight / LBS
0.556
Long Description
Thrust Roller Tapered Bearing; 1.584" Bore 1; 1.584" Bore 2; 2-19/32" Outside Diameter; 0.765" Height; Tapered Roller Bearing; Double Direction; Not Self Aligning; Banded ABEC 1 | ISO P0; Roller Assembly plus Raceways
Outside Diameter
2.594 Inch | 65.888 Millimeter
Bore 2
1.584 Inch | 40.234 Millimeter
Bore 1
1.584 Inch | 40.234 Millimeter
Height
0.765 Inch | 19.431 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

