 https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-RASSYPR-TTC-FC-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzg3OXxpbWFnZS9qcGVnfGFEaGpMMmd4WkM4eE1EYzJPRFF4TVRVNU1EWTROaTlKVGtSWVdGaENVa2RZV0ZoZlZGSmZVa0ZUVTFsUVVsOVVWRU5mUmtOZk16QXdlRE13TUM1cWNHY3xiY2QwZGU5ODViNWY0ODY2OTM3ODE3NzlhMjU1OWE3ZDcxMjcwYjQ2ZjM2MjRkYzRlOWE4ZjFmYjljN2ZiM2Ji
                https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-RASSYPR-TTC-FC-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzg3OXxpbWFnZS9qcGVnfGFEaGpMMmd4WkM4eE1EYzJPRFF4TVRVNU1EWTROaTlKVGtSWVdGaENVa2RZV0ZoZlZGSmZVa0ZUVTFsUVVsOVVWRU5mUmtOZk16QXdlRE13TUM1cWNHY3xiY2QwZGU5ODViNWY0ODY2OTM3ODE3NzlhMjU1OWE3ZDcxMjcwYjQ2ZjM2MjRkYzRlOWE4ZjFmYjljN2ZiM2Ji
                 https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-RASSYPR-TTC-FC-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzg3OXxpbWFnZS9qcGVnfGFEaGpMMmd4WkM4eE1EYzJPRFF4TVRVNU1EWTROaTlKVGtSWVdGaENVa2RZV0ZoZlZGSmZVa0ZUVTFsUVVsOVVWRU5mUmtOZk16QXdlRE13TUM1cWNHY3xiY2QwZGU5ODViNWY0ODY2OTM3ODE3NzlhMjU1OWE3ZDcxMjcwYjQ2ZjM2MjRkYzRlOWE4ZjFmYjljN2ZiM2Ji
                https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-RASSYPR-TTC-FC-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzg3OXxpbWFnZS9qcGVnfGFEaGpMMmd4WkM4eE1EYzJPRFF4TVRVNU1EWTROaTlKVGtSWVdGaENVa2RZV0ZoZlZGSmZVa0ZUVTFsUVVsOVVWRU5mUmtOZk16QXdlRE13TUM1cWNHY3xiY2QwZGU5ODViNWY0ODY2OTM3ODE3NzlhMjU1OWE3ZDcxMjcwYjQ2ZjM2MjRkYzRlOWE4ZjFmYjljN2ZiM2Ji
                
					
						
									TIMKEN
								TIMKEN
							
						
					T177-904A1
				 
				TIMKEN TIMKEN
Description
						
                            
								T177-904A1 THRUST TAPERED RLR BEARING ; 1.772" BORE 1 2-7/8" OD 0.787" HGT
Thrust Roller Tapered Bearing; 1.772" Bore 1; 1.772" Bore 2; 2-7/8" Outside Diameter; 0.787" Height; Tapered Roller Bearing; Double Direction; Not Self Aligning; Banded ABEC 1 | ISO P0; Roller Assembly plus Raceways
                         	Part #
	                    
	                      	T177-904A1
							BDI #
						
	                      	1373728
							
						
Details
                    
                        163.55
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/T177-904A1/p/1373728
						
		
		
		
				Your Price
				
						
							$ 163.55 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				| 
 | |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171507
					Weight / Kilogram
				0.312
					EAN
				0053893005225
					Product Group - BDI
				B00308
					Rolling Element
				
					Tapered Roller Bearing
			Self Aligning
				
					No
			Component Description
				
					Roller Assembly plus Raceways
			Thrust Bearing
				
					Yes
			Single or Double Direction
				
					Double Direction
			Banded
				
					Yes
			Precision Class
				
					ABEC 1 | ISO P0
			Other Features
				
					Single Row | Cageless | Stamped Tapered Roller | Oscillating | Bore 2 dimension may vary between manufacturers
			Inch - Metric
				
					Inch
			Category - BDI
				
					Thrust Roller Bearings
			Harmonized Tariff Code
				
					8482.20.00.80
			Noun
				
					Bearing
			Keyword 3
				
					Tapered
			Keyword String
				
					Thrust Roller Tapered
			Manufacturer URL
				
					https://www.timken.com
			Manufacturer Item Number
				
					T177-904A1
			Weight / LBS
				
					0.727
			Long Description
				
					Thrust Roller Tapered Bearing; 1.772" Bore 1; 1.772" Bore 2; 2-7/8" Outside Diameter; 0.787" Height; Tapered Roller Bearing; Double Direction; Not Self Aligning; Banded ABEC 1 | ISO P0; Roller Assembly plus Raceways
			Outside Diameter
				
					2.875 Inch | 73.025 Millimeter
			Bore 1
				
					1.772 Inch | 45 Millimeter
			Height
				
					0.787 Inch | 20 Millimeter
			Bore 2
				
					1.772 Inch | 45 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh 

 
						 

