

TIMKEN
TIMKEN
T189W-904A2
TIMKEN TIMKEN
Description
T189W-904A2 THRUST TAPERED RLR BEARING ; 1.885" BORE 1 3-17/64" OD 29/32" HGT
Thrust Roller Tapered Bearing; 1.885" Bore 1; 1.885" Bore 2; 3-17/64" Outside Diameter; 29/32" Height; Tapered Roller Bearing; Double Direction; Not Self Aligning; Banded ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
T189W-904A2
BDI #
1373737
Details
228.95
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/T189W-904A2/p/1373737
Your Price
$ 228.95 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171507
Weight / Kilogram
0.513
EAN
0053893939001
Product Group - BDI
B00308
Rolling Element
Tapered Roller Bearing
Self Aligning
No
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
Yes
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Oil Holes in Retainer | Cageless | Stamped Tapered Roller | Oscillating | Bore 2 dimension may vary between manufacturers
Inch - Metric
Inch
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.20.00.80
Noun
Bearing
Keyword 3
Tapered
Keyword String
Thrust Roller Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
T189W-904A2
Weight / LBS
1.13
Long Description
Thrust Roller Tapered Bearing; 1.885" Bore 1; 1.885" Bore 2; 3-17/64" Outside Diameter; 29/32" Height; Tapered Roller Bearing; Double Direction; Not Self Aligning; Banded ABEC 1 | ISO P0; Roller Assembly plus Raceways
Outside Diameter
3.266 Inch | 82.956 Millimeter
Bore 2
1.885 Inch | 47.879 Millimeter
Height
0.906 Inch | 23 Millimeter
Bore 1
1.885 Inch | 47.879 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh