https://www.bdiexpress.com/medias/MFRTIMBRGXXX-TRB-TTCL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODgzOHxpbWFnZS9qcGVnfGFHSTFMMmd4WlM4eE1EZ3lNVFEzT1RZMk1UVTVPQzlOUmxKVVNVMUNVa2RZV0ZoZlZGSkNYMVJVUTB4Zk16QXdlRE13TUM1cWNHY3xlN2MzYzMzNGQyYTY1YzliMGM3M2FiYWVjOTAyNWRiYzcyMWJmNzMzYjQ4YjJiYzFlOGFkZjBiMTAxNmZhMDM1
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-TRB-TTCL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODgzOHxpbWFnZS9qcGVnfGFHSTFMMmd4WlM4eE1EZ3lNVFEzT1RZMk1UVTVPQzlOUmxKVVNVMUNVa2RZV0ZoZlZGSkNYMVJVUTB4Zk16QXdlRE13TUM1cWNHY3xlN2MzYzMzNGQyYTY1YzliMGM3M2FiYWVjOTAyNWRiYzcyMWJmNzMzYjQ4YjJiYzFlOGFkZjBiMTAxNmZhMDM1
TIMKEN
TIMKEN
T1920-90010
TIMKEN TIMKEN
Description
T1920-90010 THRUST TAPERED RLR BEARING ; STAMPED RACE
Thrust Roller Tapered Bearing; 1.97" Bore 1; 1.97" Bore 2; 3.06" Outside Diameter; 0.65" Height; Tapered Roller Bearing; Single Direction; Not Self Aligning; Banded ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
T1920-90010
BDI #
1373740
Details
376.19
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/T1920-90010/p/1373740
Your Price
$ 376.19 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171507
Weight / Kilogram
0.358
EAN
0053893106182
Product Group - BDI
B00308
Rolling Element
Tapered Roller Bearing
Self Aligning
No
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
Yes
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Bore 2 dimension may vary between manufacturers
Inch - Metric
Inch
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.20.00.80
Noun
Bearing
Keyword 3
Tapered
Keyword String
Thrust Roller Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
0.8
Long Description
Thrust Roller Tapered Bearing; 1.97" Bore 1; 1.97" Bore 2; 3.06" Outside Diameter; 0.65" Height; Tapered Roller Bearing; Single Direction; Not Self Aligning; Banded ABEC 1 | ISO P0; Roller Assembly plus Raceways
Bore 2
1.97 Inch | 50.038 Millimeter
Height
0.65 Inch | 16.5 Millimeter
Bore 1
1.97 Inch | 50.038 Millimeter
Outside Diameter
3.06 Inch | 77.724 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


