TIMKEN
TIMKEN
T311-902A1 REPAIRED
TIMKEN TIMKEN
Description
T311-902A1 REPAIRED ; 3IN BORE 6-3/8IN OD 1-5/16IN WD STEEL
Thrust Roller Tapered Bearing; 3" Bore 1; 3" Bore 2; 6-3/8" Outside Diameter; 1-5/16" Height; Tapered Roller Bearing; Single Direction; Not Self Aligning; Not Banded ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
T311-902A1 REPAIRED
BDI #
21927754
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/T311-902A1-REPAIRED/p/21927754
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171507
Weight / US pound
0
Product Group - BDI
B04334
Rolling Element
Tapered Roller Bearing
Self Aligning
No
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Bore 2 dimension may vary between manufacturers
Inch - Metric
Inch
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.20.00.80
Noun
Bearing
Keyword 3
Tapered
Keyword String
Thrust Roller Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
7.7
Long Description
Thrust Roller Tapered Bearing; 3" Bore 1; 3" Bore 2; 6-3/8" Outside Diameter; 1-5/16" Height; Tapered Roller Bearing; Single Direction; Not Self Aligning; Not Banded ABEC 1 | ISO P0; Roller Assembly plus Raceways
Bore 1
3 Inch | 76.2 Millimeter
Height
1.313 Inch | 33.35 Millimeter
Outside Diameter
6.375 Inch | 161.925 Millimeter
Bore 2
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



