https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-RASSYPR-TTHD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc4MTh8aW1hZ2UvanBlZ3xhR1kxTDJnek5DOHhNRFUxTnpjeE1UZzNOakV5Tmk5SlRrUllXRmhDVWtkWVdGaGZWRkpmVWtGVFUxbFFVbDlVVkVoRVh6TXdNSGd6TURBdWFuQm58OTE4NmM0ZWYwNjBkOTdlMDQ2ZjQ0MmM3YmNmY2UwYmNkYjE4M2Q3MjJlNTU4YzU1MTNlMTlhNmZmM2RkMGIyMw
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-RASSYPR-TTHD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc4MTh8aW1hZ2UvanBlZ3xhR1kxTDJnek5DOHhNRFUxTnpjeE1UZzNOakV5Tmk5SlRrUllXRmhDVWtkWVdGaGZWRkpmVWtGVFUxbFFVbDlVVkVoRVh6TXdNSGd6TURBdWFuQm58OTE4NmM0ZWYwNjBkOTdlMDQ2ZjQ0MmM3YmNmY2UwYmNkYjE4M2Q3MjJlNTU4YzU1MTNlMTlhNmZmM2RkMGIyMw
TIMKEN
TIMKEN
T451-902A1
TIMKEN TIMKEN
Description
T451-902A1 THRUST TAPERED RLR BEARING ; NON-RETURNABLE MACHINE RACE
Thrust Roller Tapered Bearing; 4-1/2" Bore 1; 4-1/2" Bore 2; 9-7/8" Outside Diameter; 2-1/8" Height; Tapered Roller Bearing; Double Direction; Not Self Aligning; Not Banded ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
T451-902A1
BDI #
1373805
Details
16714.18
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/T451-902A1/p/1373805
Your Price
$ 16,714.18 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171507
Weight / Kilogram
14.03
EAN
0053893939803
Product Group - BDI
B04336
Rolling Element
Tapered Roller Bearing
Self Aligning
No
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Heavy Duty | Separable | Bore 2 dimension may vary between manufacturers
Inch - Metric
Inch
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.20.00.80
Noun
Bearing
Keyword 3
Tapered
Keyword String
Thrust Roller Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
T451-902A1
Weight / LBS
32.531
Long Description
Thrust Roller Tapered Bearing; 4-1/2" Bore 1; 4-1/2" Bore 2; 9-7/8" Outside Diameter; 2-1/8" Height; Tapered Roller Bearing; Double Direction; Not Self Aligning; Not Banded ABEC 1 | ISO P0; Roller Assembly plus Raceways
Outside Diameter
9.875 Inch | 250.825 Millimeter
Height
2.125 Inch | 53.975 Millimeter
Bore 1
4.5 Inch | 114.3 Millimeter
Bore 2
4.5 Inch | 114.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

