https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-RASSYPR-TTHD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc4MTh8aW1hZ2UvanBlZ3xhR1kxTDJnek5DOHhNRFUxTnpjeE1UZzNOakV5Tmk5SlRrUllXRmhDVWtkWVdGaGZWRkpmVWtGVFUxbFFVbDlVVkVoRVh6TXdNSGd6TURBdWFuQm58OTE4NmM0ZWYwNjBkOTdlMDQ2ZjQ0MmM3YmNmY2UwYmNkYjE4M2Q3MjJlNTU4YzU1MTNlMTlhNmZmM2RkMGIyMw
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-RASSYPR-TTHD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc4MTh8aW1hZ2UvanBlZ3xhR1kxTDJnek5DOHhNRFUxTnpjeE1UZzNOakV5Tmk5SlRrUllXRmhDVWtkWVdGaGZWRkpmVWtGVFUxbFFVbDlVVkVoRVh6TXdNSGd6TURBdWFuQm58OTE4NmM0ZWYwNjBkOTdlMDQ2ZjQ0MmM3YmNmY2UwYmNkYjE4M2Q3MjJlNTU4YzU1MTNlMTlhNmZmM2RkMGIyMw
TIMKEN
TIMKEN
T511E-902A2
TIMKEN TIMKEN
Description
T511E-902A2 THRUST TAPERED RLR BEARING ; MACHINE RACE
Thrust Roller Tapered Bearing; 5" Bore 1; 5" Bore 2; 10-1/2" Outside Diameter; 2-5/16" Height; Tapered Roller Bearing; Double Direction; Not Self Aligning; Banded ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
T511E-902A2
BDI #
1373854
Details
17674.48
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/T511E-902A2/p/1373854
Your Price
$ 17,674.48 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171507
Weight / Kilogram
19.612
EAN
0053893203225
Product Group - BDI
B04336
Rolling Element
Tapered Roller Bearing
Self Aligning
No
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Heavy Duty | Separable | Bore 2 dimension may vary between manufacturers
Inch - Metric
Inch
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.20.00.80
Noun
Bearing
Keyword 3
Tapered
Keyword String
Thrust Roller Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
T511E-902A2
Weight / LBS
43.238
Long Description
Thrust Roller Tapered Bearing; 5" Bore 1; 5" Bore 2; 10-1/2" Outside Diameter; 2-5/16" Height; Tapered Roller Bearing; Double Direction; Not Self Aligning; Banded ABEC 1 | ISO P0; Roller Assembly plus Raceways
Height
2.313 Inch | 58.75 Millimeter
Outside Diameter
10.5 Inch | 266.7 Millimeter
Bore 1
5 Inch | 127 Millimeter
Bore 2
5 Inch | 127 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

