TC2031/0-5-HLA https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-RASSY-TC-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyOTZ8aW1hZ2UvanBlZ3xhRGd6TDJoak15ODVNekUxTVRFek5qazNNekV3TG1wd1p3fGJmNzhmYjQ3OGZjMDdjZTEyY2I0M2NkMDY1YjVkZWZkYzhmZGNiODNkNDY3YTBlODBjODlkOTNmODc5ZTljNjY
18317975 Thrust Roller Bearing 

INA INA

TC2031/0-5-HLA

Description

TC2031/0-5-HLA THRUST NEEDLE ROLLER ASSY ; 1-1/4" BORE 1 1-15/16" OD

Thrust Needle Roller Assembly; 1-1/4" Bore 1; 1-1/4" Bore 2; 1-15/16" Outside Diameter; 5/64" Height; Needle Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly Only

Part #

TC2031/0-5-HLA

BDI #
18317975

Details

8.98 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 8.98 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
INA
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.008
EAN
4047643115797
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Self Aligning
No
Component Description
Roller Assembly Only
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Axial Needle Roller | Bore 2 dimension may vary between manufacturers
Inch - Metric
Inch
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Roller Assembly
Keyword String
Thrust Needle
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
TC2031
Weight / LBS
0.022
Long Description
Thrust Needle Roller Assembly; 1-1/4" Bore 1; 1-1/4" Bore 2; 1-15/16" Outside Diameter; 5/64" Height; Needle Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly Only
Height
0.078 Inch | 1.981 Millimeter
Bore 2
1.25 Inch | 31.75 Millimeter
Bore 1
1.25 Inch | 31.75 Millimeter
Outside Diameter
1.938 Inch | 49.225 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh