INA
INA
TC3244/0-5-HLA
INA INA
Description
TC3244/0-5-HLA THRUST NEEDLE ROLLER ASSY ; 2" BORE 1 2-3/4" OD
Thrust Needle Roller Assembly; 2" Bore 1; 2" Bore 2; 2-3/4" Outside Diameter; 5/64" Height; Needle Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly Only
Part #
TC3244/0-5-HLA
BDI #
1178192
Details
10.21
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/TC3244-0-5-HLA/p/1178192
Your Price
$ 10.21 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.015
EAN
4012802897388
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Self Aligning
No
Component Description
Roller Assembly Only
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Axial Needle Roller | Bore 2 dimension may vary between manufacturers
Inch - Metric
Inch
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Roller Assembly
Keyword String
Thrust Needle
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
TC3244
Weight / LBS
0.033
Long Description
Thrust Needle Roller Assembly; 2" Bore 1; 2" Bore 2; 2-3/4" Outside Diameter; 5/64" Height; Needle Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly Only
Bore 2
2 Inch | 50.8 Millimeter
Bore 1
2 Inch | 50.8 Millimeter
Outside Diameter
2.75 Inch | 69.85 Millimeter
Height
0.078 Inch | 1.981 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


