

KOYO
KOYO
TRA-4458 BULK
KOYO KOYO
Description
TRA-4458 BULK ; NRB THRUST WASHER BULK PACKED
Thrust Bearing Washer; 2-3/4" Bore 1; 2-3/4" Bore 2; 3-5/8" Outside Diameter; 0.032" Height; Double Direction; Not Self Aligning; Not Banded; Thrust Washer Only
Part #
TRA-4458;PDL125
BDI #
1088759
Details
8.7
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/TRA-4458-BULK/p/1088759
Your Price
$ 8.70 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.017
EAN
0605790233418
Product Group - BDI
B04144
Rolling Element
None
Self Aligning
No
Component Description
Thrust Washer Only
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Inch
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Washer
Keyword String
Thrust Bearing
Manufacturer URL
https://jtekt-na.com
Manufacturer Item Number
TRA-4458;PDL051
Weight / LBS
0.039
Long Description
Thrust Bearing Washer; 2-3/4" Bore 1; 2-3/4" Bore 2; 3-5/8" Outside Diameter; 0.032" Height; Double Direction; Not Self Aligning; Not Banded; Thrust Washer Only
Bore 1
2.75 Inch | 69.85 Millimeter
Outside Diameter
3.625 Inch | 92.075 Millimeter
Height
0.032 Inch | 0.813 Millimeter
Bore 2
2.75 Inch | 69.85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh