

KOYO
KOYO
TRB-1018 BULK
KOYO KOYO
Description
TRB-1018 BULK ; NRB THRUST WASHER BULK PACKED
Thrust Bearing Washer; 5/8" Bore 1; 5/8" Bore 2; 1-1/8" Outside Diameter; 1/16" Height; Double Direction; Not Self Aligning; Not Banded; Thrust Washer Only
Part #
TRB-1018;PDL125
BDI #
1088776
Details
4.13
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/TRB-1018-BULK/p/1088776
Your Price
$ 4.13 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.005
EAN
0605790226274
Product Group - BDI
B04144
Rolling Element
None
Self Aligning
No
Component Description
Thrust Washer Only
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Inch
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Washer
Keyword String
Thrust Bearing
Manufacturer URL
https://jtekt-na.com
Manufacturer Item Number
TRB-1018;PDL051
Weight / LBS
0.012
Long Description
Thrust Bearing Washer; 5/8" Bore 1; 5/8" Bore 2; 1-1/8" Outside Diameter; 1/16" Height; Double Direction; Not Self Aligning; Not Banded; Thrust Washer Only
Bore 2
0.625 Inch | 15.875 Millimeter
Outside Diameter
1.125 Inch | 28.575 Millimeter
Height
0.063 Inch | 1.6 Millimeter
Bore 1
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh