Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

TRC-1625 https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-TWSHR-TRA-300x300.jpg?context=bWFzdGVyfHJvb3R8ODY0NHxpbWFnZS9qcGVnfGFETXhMMmhqTWk4eE1ESTVNelEyTlRVM09UVTFNQzlKVGtSWVdGaENVa2RZV0ZoZlZGSmZWRmRUU0ZKZlZGSkJYek13TUhnek1EQXVhbkJufDU4Mzg1ZTMwYTRmMGJkNzRlZmQ1YzFkMWYxZDMwY2YyZTk1MWI5OTkyMDM5ZTY3NWVjY2YxMDU0ZDNiYWEzMmI
1407981 Thrust Roller Bearing 

KOYO KOYO

TRC-1625

Description

TRC-1625 ; NRB THRUST WASHER

Thrust Bearing Washer; 1" Bore 1; 1" Bore 2; 1-9/16" Outside Diameter; 0.092" Height; Double Direction; Not Self Aligning; Not Banded; Thrust Washer Only

Part #

TRC-1625

BDI #
1407981

Details

5.63 CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 5.63 / each BDIExpress
QTY

Inventory

Total: 12

Brand
Manufacturer Name
JTEKT
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.013
EAN
0605790205989
Product Group - BDI
B04144
Rolling Element
None
Self Aligning
No
Component Description
Thrust Washer Only
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Inch
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Washer
Keyword String
Thrust Bearing
Manufacturer URL
https://jtekt-na.com
Manufacturer Item Number
TRC-1625
Weight / LBS
0.028
Long Description
Thrust Bearing Washer; 1" Bore 1; 1" Bore 2; 1-9/16" Outside Diameter; 0.092" Height; Double Direction; Not Self Aligning; Not Banded; Thrust Washer Only
Bore 1
1 Inch | 25.4 Millimeter
Bore 2
1 Inch | 25.4 Millimeter
Outside Diameter
1.563 Inch | 39.7 Millimeter
Height
0.092 Inch | 2.337 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh