https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-TWSHR-TRA-300x300.jpg?context=bWFzdGVyfHJvb3R8ODY0NHxpbWFnZS9qcGVnfGFETXhMMmhqTWk4eE1ESTVNelEyTlRVM09UVTFNQzlKVGtSWVdGaENVa2RZV0ZoZlZGSmZWRmRUU0ZKZlZGSkJYek13TUhnek1EQXVhbkJufDU4Mzg1ZTMwYTRmMGJkNzRlZmQ1YzFkMWYxZDMwY2YyZTk1MWI5OTkyMDM5ZTY3NWVjY2YxMDU0ZDNiYWEzMmI
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-TWSHR-TRA-300x300.jpg?context=bWFzdGVyfHJvb3R8ODY0NHxpbWFnZS9qcGVnfGFETXhMMmhqTWk4eE1ESTVNelEyTlRVM09UVTFNQzlKVGtSWVdGaENVa2RZV0ZoZlZGSmZWRmRUU0ZKZlZGSkJYek13TUhnek1EQXVhbkJufDU4Mzg1ZTMwYTRmMGJkNzRlZmQ1YzFkMWYxZDMwY2YyZTk1MWI5OTkyMDM5ZTY3NWVjY2YxMDU0ZDNiYWEzMmI
KOYO
KOYO
TRC-2031
KOYO KOYO
Description
TRC-2031 ; NEEDLE THRUST WASHER
Thrust Bearing Washer; 1-1/4" Bore 1; 1-1/4" Bore 2; 1-15/16" Outside Diameter; 0.092" Height; Double Direction; Not Self Aligning; Not Banded; Thrust Washer Only
Part #
TRC-2031
BDI #
1407983
Details
7.3
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/TRC-2031/p/1407983
Your Price
$ 7.30 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.019
EAN
0605790218927
Product Group - BDI
B04144
Rolling Element
None
Self Aligning
No
Component Description
Thrust Washer Only
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Inch
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Washer
Keyword String
Thrust Bearing
Manufacturer URL
https://jtekt-na.com
Manufacturer Item Number
TRC-2031
Weight / LBS
0.044
Long Description
Thrust Bearing Washer; 1-1/4" Bore 1; 1-1/4" Bore 2; 1-15/16" Outside Diameter; 0.092" Height; Double Direction; Not Self Aligning; Not Banded; Thrust Washer Only
Bore 1
1.25 Inch | 31.75 Millimeter
Height
0.092 Inch | 2.337 Millimeter
Bore 2
1.25 Inch | 31.75 Millimeter
Outside Diameter
1.938 Inch | 49.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

