KOYO
KOYO
TRC-3650
KOYO KOYO
Description
TRC-3650 ; NRB THRUST WASHER
Thrust Bearing Washer; 2-1/4" Bore 1; 2-1/4" Bore 2; 3-1/8" Outside Diameter; 0.095" Height; Double Direction; Not Self Aligning; Banded; Thrust Washer Only
Part #
TRC-3650
BDI #
1088837
Details
24.2
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/TRC-3650/p/1088837
Your Price
$ 24.20 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.042
EAN
0605790197338
Product Group - BDI
B04144
Rolling Element
None
Self Aligning
No
Component Description
Thrust Washer Only
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Inch
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Washer
Keyword String
Thrust Bearing
Manufacturer URL
https://jtekt-na.com
Weight / LBS
0.092
Long Description
Thrust Bearing Washer; 2-1/4" Bore 1; 2-1/4" Bore 2; 3-1/8" Outside Diameter; 0.095" Height; Double Direction; Not Self Aligning; Banded; Thrust Washer Only
Outside Diameter
3.125 Inch | 79.375 Millimeter
Bore 2
2.25 Inch | 57.15 Millimeter
Bore 1
2.25 Inch | 57.15 Millimeter
Height
0.095 Inch | 2.413 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


