

KOYO
KOYO
TRJ-5684
KOYO KOYO
Description
TRJ-5684 ; NRB THRUST WASHER
Shaft Bearing Washer; 3-1/2" Bore 1; 3-1/2" Bore 2; 5-5/32" Outside Diameter; 5/16" Height; Double Direction; Not Self Aligning; Not Banded; Shaft Washer Only
Part #
TRJ-5684
BDI #
1088880
Details
392.7
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/TRJ-5684/p/1088880
Your Price
$ 392.70 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.46
EAN
0605790197383
Product Group - BDI
B04144
Rolling Element
None
Self Aligning
No
Component Description
Shaft Washer Only
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Inch
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.60
Noun
Washer
Keyword String
Shaft Bearing
Manufacturer URL
https://jtekt-na.com
Manufacturer Item Number
TRJ-5684
Weight / LBS
0.94
Long Description
Shaft Bearing Washer; 3-1/2" Bore 1; 3-1/2" Bore 2; 5-5/32" Outside Diameter; 5/16" Height; Double Direction; Not Self Aligning; Not Banded; Shaft Washer Only
Outside Diameter
5.156 Inch | 130.962 Millimeter
Bore 1
3.5 Inch | 88.9 Millimeter
Height
0.313 Inch | 7.95 Millimeter
Bore 2
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh