RBC BEARINGS
RBC BEARINGS
TRTB311
RBC BEARINGS RBC BEARINGS
Description
TRTB311 TAPRD THRUST RLR BRG ; 76.2MM BORE BRASS CAGE
Thrust Roller Bearing; 3" Bore; 6-3/8" Outside Diameter; 1-5/16" Height; Tapered Roller Bearing; Single Direction; Machined Brass Cage; Roller Assembly plus Raceways
Part #
TRTB311
BDI #
25201411
Details
13102.3
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/TRTB311/p/25201411
Your Price
$ 13,102.30 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
3.624
EAN
0745795159020
Product Group - BDI
B04334
Harmonized Tariff Code
8482.30.00.40
Noun
Bearing
Keyword String
Thrust Roller
Manufacturer URL
https://www.rbcbearings.com
Product Detail
Thrust Roller Bearing
Product Specification
3" Bore; 6-3/8" Outside Diameter; 1-5/16" Height; Tapered Roller Bearing; Single Direction; Machined Brass Cage; Roller Assembly plus Raceways
Long Description
Thrust Roller Bearing; 3" Bore; 6-3/8" Outside Diameter; 1-5/16" Height; Tapered Roller Bearing; Single Direction; Machined Brass Cage; Roller Assembly plus Raceways

