INA
INA
TWD1625
INA INA
Description
TWD1625 THRUST WASHER
Thrust Bearing Washer; 1" Bore 1; 1" Bore 2; 1-9/16" Outside Diameter; 0.126" Height; Double Direction; Not Self Aligning; Not Banded; Thrust Washer Only
Part #
TWD1625-HLA
BDI #
1178322
Details
10.34
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/TWD1625/p/1178322
Your Price
$ 10.34 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.018
EAN
4047643178594
Product Group - BDI
B04144
Rolling Element
None
Self Aligning
No
Component Description
Thrust Washer Only
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Inch
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Washer
Keyword String
Thrust Bearing
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
TWD1625
Weight / LBS
0.04
Long Description
Thrust Bearing Washer; 1" Bore 1; 1" Bore 2; 1-9/16" Outside Diameter; 0.126" Height; Double Direction; Not Self Aligning; Not Banded; Thrust Washer Only
Bore 1
1 Inch | 25.4 Millimeter
Bore 2
1 Inch | 25.4 Millimeter
Outside Diameter
1.563 Inch | 39.7 Millimeter
Height
0.126 Inch | 3.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh