INA
INA
TWD2840
INA INA
Description
TWD2840 AXIAL BEARING WASHER ; 44.45MM X 63.5MM X 3.2MM
Thrust Bearing Washer; 1-3/4" Bore 1; 1-3/4" Bore 2; 2-1/2" Outside Diameter; 0.126" Height; Double Direction; Not Self Aligning; Not Banded; Thrust Washer Only
Part #
TWD2840-HLA
BDI #
1178327
Details
14.06
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/TWD2840/p/1178327
Your Price
$ 14.06 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.038
EAN
4047643139038
Product Group - BDI
B04144
Rolling Element
None
Self Aligning
No
Component Description
Thrust Washer Only
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Inch
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Washer
Keyword String
Thrust Bearing
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
TWD2840
Weight / LBS
0.089
Long Description
Thrust Bearing Washer; 1-3/4" Bore 1; 1-3/4" Bore 2; 2-1/2" Outside Diameter; 0.126" Height; Double Direction; Not Self Aligning; Not Banded; Thrust Washer Only
Height
0.126 Inch | 3.2 Millimeter
Bore 1
1.75 Inch | 44.45 Millimeter
Bore 2
1.75 Inch | 44.45 Millimeter
Outside Diameter
2.5 Inch | 63.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh