INA
INA
TWD3244
INA INA
Description
TWD3244 AXIAL BEARING WASHER ; NON-RETURNABLE
Thrust Bearing Washer; 2" Bore 1; 2" Bore 2; 2-3/4" Outside Diameter; 0.126" Height; Double Direction; Not Self Aligning; Not Banded; Thrust Washer Only
Part #
TWD3244
BDI #
1178328
Details
14.69
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/TWD3244/p/1178328
Your Price
$ 14.69 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.043
EAN
4047643137775
Product Group - BDI
B04144
Rolling Element
None
Self Aligning
No
Component Description
Thrust Washer Only
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Inch
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Washer
Keyword String
Thrust Bearing
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
TWD3244
Weight / LBS
0.1
Long Description
Thrust Bearing Washer; 2" Bore 1; 2" Bore 2; 2-3/4" Outside Diameter; 0.126" Height; Double Direction; Not Self Aligning; Not Banded; Thrust Washer Only
Height
0.126 Inch | 3.2 Millimeter
Outside Diameter
2.75 Inch | 69.85 Millimeter
Bore 1
2 Inch | 50.8 Millimeter
Bore 2
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


