ROLLWAY BEARING
								ROLLWAY BEARING
							
						
					WCT-27-C
				 
				ROLLWAY BEARING ROLLWAY BEARING
Description
						
                            
								WCT-27-C CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Thrust Roller Cylindrical Bearing; 3.265" Bore 1; 6-3/8" Outside Diameter; 1-3/4" Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Banded; Brass Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
                         	Part #
	                    
	                      	WCT27C
							BDI #
						
	                      	23991014
							
						
Details
                    
                        7062.99
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/WCT-27-C/p/23991014
						
		
		
		
				Your Price
				
						
							$ 7,062.99 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				| 
 | |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171547
					Weight / Kilogram
				5.039
					EAN
				0637410044913
					Product Group - BDI
				B04144
					Rolling Element
				
					Cylindrical Roller Bearing
			Self Aligning
				
					No
			Component Description
				
					Roller Assembly plus Raceways
			Thrust Bearing
				
					Yes
			Single or Double Direction
				
					Single Direction
			Cage Material
				
					Brass
			Precision Class
				
					ABEC 1 | ISO P0
			Other Features
				
					With Grease Fitting | Bore 2 dimension may vary between manufacturers
			Inch - Metric
				
					Inch
			Category - BDI
				
					Thrust Roller Bearings
			Harmonized Tariff Code
				
					8482.50.00.00
			Noun
				
					Bearing
			Keyword 3
				
					Cylindrical
			Keyword String
				
					Thrust Roller Cylindrical
			Manufacturer URL
				
					https://www.regalrexnord.com
			Weight / LBS
				
					11.11
			Long Description
				
					Thrust Roller Cylindrical Bearing; 3.265" Bore 1; 6-3/8" Outside Diameter; 1-3/4" Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Banded; Brass Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
			Bore 1
				
					3.265 Inch | 82.931 Millimeter
			Outside Diameter
				
					6.375 Inch | 161.925 Millimeter
			Height
				
					1.75 Inch | 44.45 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh
 

 
						 
 

 
            

 
	
	

 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter