Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

WS 81106 https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-SWSHR-300X300.jpg?context=bWFzdGVyfHJvb3R8ODc3MnxpbWFnZS9qcGVnfGFHRmpMMmc1WkM4eE1ERTBNVGN5TnpZMU16a3hPQzlKVGtSWVdGaENVa2RZV0ZoZlZGSmZVMWRUU0ZKZk16QXdXRE13TUM1cWNHY3w0YjI3N2Y0YTg5NTUzZGM3OGM5NzdjNjdlMGNhY2ZmYTVjZjdhNjI3Mzg1M2M5N2ZmZDhmNDg4MWY3NDNhODA5
1419709 Thrust Roller Bearing 

SKF SKF

WS 81106

Description

WS 81106 CYL THRUST BEARING WASHER

Shaft Bearing Washer; 30MM Bore 1; 30MM Bore 2; 47MM Outside Diameter; 3MM Height; Double Direction; Not Self Aligning; Not Banded; Shaft Washer Only

Part #

WS 81106

BDI #
1419709

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.02
EAN
7316577013156
Product Group - BDI
B04144
Rolling Element
None
Self Aligning
No
Component Description
Shaft Washer Only
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.60
Noun
Washer
Keyword String
Shaft Bearing
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
WS 81106
Weight / LBS
0.053
Long Description
Shaft Bearing Washer; 30MM Bore 1; 30MM Bore 2; 47MM Outside Diameter; 3MM Height; Double Direction; Not Self Aligning; Not Banded; Shaft Washer Only
Bore 1
1.181 Inch | 30 Millimeter
Height
0.118 Inch | 3 Millimeter
Bore 2
1.181 Inch | 30 Millimeter
Outside Diameter
1.85 Inch | 47 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh