

KOYO
KOYO
WS.81111
KOYO KOYO
Description
WS.81111 ; NRB THRUST WASHER
Shaft Bearing Washer; 55MM Bore 1; 55MM Bore 2; 78MM Outside Diameter; 5MM Height; Double Direction; Not Self Aligning; Not Banded; Shaft Washer Only
Part #
WS.81111
BDI #
1088927
Details
50.83
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/WS-81111/p/1088927
Your Price
$ 50.83 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.11
EAN
0605790206153
Product Group - BDI
B04144
Rolling Element
None
Self Aligning
No
Component Description
Shaft Washer Only
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Washer
Keyword String
Shaft Bearing
Manufacturer URL
https://jtekt-na.com
Manufacturer Item Number
WS.81111
Weight / LBS
0.207
Long Description
Shaft Bearing Washer; 55MM Bore 1; 55MM Bore 2; 78MM Outside Diameter; 5MM Height; Double Direction; Not Self Aligning; Not Banded; Shaft Washer Only
Height
0.197 Inch | 5 Millimeter
Bore 1
2.165 Inch | 55 Millimeter
Bore 2
2.165 Inch | 55 Millimeter
Outside Diameter
3.071 Inch | 78 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh