IKO
IKO
WS150205
IKO IKO
Description
WS150205 INNER RING ; FOR THRUST BEARING
Shaft Bearing Washer; 150MM Bore 1; 150MM Bore 2; 205MM Outside Diameter; 12MM Height; Double Direction; Not Self Aligning; Not Banded ABEC 1 | ISO P0; Shaft Washer Only
Part #
WS150205
BDI #
513306
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/WS150205/p/513306
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
1.428
EAN
4549557059315
Product Group - BDI
B04144
Rolling Element
None
Self Aligning
No
Component Description
Shaft Washer Only
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Precision Class
ABEC 1 | ISO P0
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Washer
Keyword String
Shaft Bearing
Manufacturer URL
https://www.ikont.com
Weight / LBS
3.146
Long Description
Shaft Bearing Washer; 150MM Bore 1; 150MM Bore 2; 205MM Outside Diameter; 12MM Height; Double Direction; Not Self Aligning; Not Banded ABEC 1 | ISO P0; Shaft Washer Only
Height
0.472 Inch | 12 Millimeter
Bore 2
5.906 Inch | 150 Millimeter
Bore 1
5.906 Inch | 150 Millimeter
Outside Diameter
8.071 Inch | 205 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


