

INA
INA
WS81108
INA INA
Description
WS81108 THRUST WASHER ; 40MM BORE 1 60MM OD
Shaft Bearing Washer; 40MM Bore 1; 40MM Bore 2; 60MM Outside Diameter; 3.5MM Height; Double Direction; Not Self Aligning; Not Banded; Shaft Washer Only
Part #
WS81108
BDI #
18314549
Details
42.12
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/WS81108/p/18314549
Your Price
$ 42.12 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.04
EAN
4012802431971
Product Group - BDI
B04144
Rolling Element
None
Self Aligning
No
Component Description
Shaft Washer Only
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.60
Noun
Washer
Keyword String
Shaft Bearing
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
WS81108
Weight / LBS
0.088
Long Description
Shaft Bearing Washer; 40MM Bore 1; 40MM Bore 2; 60MM Outside Diameter; 3.5MM Height; Double Direction; Not Self Aligning; Not Banded; Shaft Washer Only
Outside Diameter
2.362 Inch | 60 Millimeter
Height
0.138 Inch | 3.5 Millimeter
Bore 2
1.575 Inch | 40 Millimeter
Bore 1
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh