https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-SWSHR-300X300.jpg?context=bWFzdGVyfHJvb3R8ODc3MnxpbWFnZS9qcGVnfGFHRmpMMmc1WkM4eE1ERTBNVGN5TnpZMU16a3hPQzlKVGtSWVdGaENVa2RZV0ZoZlZGSmZVMWRUU0ZKZk16QXdXRE13TUM1cWNHY3w0YjI3N2Y0YTg5NTUzZGM3OGM5NzdjNjdlMGNhY2ZmYTVjZjdhNjI3Mzg1M2M5N2ZmZDhmNDg4MWY3NDNhODA5
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-SWSHR-300X300.jpg?context=bWFzdGVyfHJvb3R8ODc3MnxpbWFnZS9qcGVnfGFHRmpMMmc1WkM4eE1ERTBNVGN5TnpZMU16a3hPQzlKVGtSWVdGaENVa2RZV0ZoZlZGSmZVMWRUU0ZKZk16QXdXRE13TUM1cWNHY3w0YjI3N2Y0YTg5NTUzZGM3OGM5NzdjNjdlMGNhY2ZmYTVjZjdhNjI3Mzg1M2M5N2ZmZDhmNDg4MWY3NDNhODA5
INA
INA
WS81128
INA INA
Description
WS81128 THRUST WASHER ; NON-RETURNABLE
Shaft Bearing Washer; 140MM Bore 1; 140MM Bore 2; 178MM Outside Diameter; 9.5MM Height; Double Direction; Not Self Aligning; Not Banded; Shaft Washer Only
Part #
WS81128
BDI #
1412246
Details
488.17
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/WS81128/p/1412246
Your Price
$ 488.17 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.676
EAN
4012802077230
Product Group - BDI
B04144
Rolling Element
None
Self Aligning
No
Component Description
Shaft Washer Only
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.60
Noun
Washer
Keyword String
Shaft Bearing
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
WS81128
Weight / LBS
1.652
Long Description
Shaft Bearing Washer; 140MM Bore 1; 140MM Bore 2; 178MM Outside Diameter; 9.5MM Height; Double Direction; Not Self Aligning; Not Banded; Shaft Washer Only
Outside Diameter
7.008 Inch | 178 Millimeter
Bore 1
5.512 Inch | 140 Millimeter
Height
0.374 Inch | 9.5 Millimeter
Bore 2
5.512 Inch | 140 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

