https://www.bdiexpress.com/medias/INDFAGTHRBRG-SW-NC-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM0MjF8aW1hZ2UvanBlZ3xhREZtTDJoaU5pOHhNRFV4TnpneE1UZzFOVE01TUM5SlRrUkdRVWRVU0ZKQ1VrZGZVMWRmVGtOZlYxTmZNekF3ZURNd01DNXFjR2N8NmE0MmJjN2JkMTJkZTQyZmZmNWI1ZDA5M2YyMWNmZDllNzFiZGQ4N2ZiN2M1YWZmZjE4ZGNhMjdiMWJjZTkzYg
https://www.bdiexpress.com/medias/INDFAGTHRBRG-SW-NC-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM0MjF8aW1hZ2UvanBlZ3xhREZtTDJoaU5pOHhNRFV4TnpneE1UZzFOVE01TUM5SlRrUkdRVWRVU0ZKQ1VrZGZVMWRmVGtOZlYxTmZNekF3ZURNd01DNXFjR2N8NmE0MmJjN2JkMTJkZTQyZmZmNWI1ZDA5M2YyMWNmZDllNzFiZGQ4N2ZiN2M1YWZmZjE4ZGNhMjdiMWJjZTkzYg
INA
INA
WS81152
INA INA
Description
WS81152 LOCATING WASHER ; NON-RETURNABLE 317MM ID X 13.5MM OD
Shaft Bearing Washer; 260MM Bore 1; 260MM Bore 2; 317MM Outside Diameter; 13.5MM Height; Single Direction; Not Self Aligning; Not Banded ABEC 1 | ISO P0; Shaft Washer Only
Part #
WS81152
BDI #
1182894
Details
2366.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/WS81152/p/1182894
Your Price
$ 2,366.94 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161800
Weight / Kilogram
2.73
EAN
4012802193398
Product Group - BDI
B04144
Rolling Element
None
Self Aligning
No
Component Description
Shaft Washer Only
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Precision Class
ABEC 1 | ISO P0
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Washer
Keyword String
Shaft Bearing
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
6.01861
Long Description
Shaft Bearing Washer; 260MM Bore 1; 260MM Bore 2; 317MM Outside Diameter; 13.5MM Height; Single Direction; Not Self Aligning; Not Banded ABEC 1 | ISO P0; Shaft Washer Only
Bore 1
10.236 Inch | 260 Millimeter
Height
0.531 Inch | 13.5 Millimeter
Outside Diameter
12.48 Inch | 317 Millimeter
Bore 2
10.236 Inch | 260 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

