

NTN
NTN
WS81226
NTN NTN
Description
WS81226 INNER RING ; NON-RETURNABLE FOR THRUST ROLLER BRG
Shaft Bearing Washer; 130MM Bore 1; 130MM Bore 2; 187MM Outside Diameter; 13MM Height; Double Direction; Not Self Aligning; Not Banded ABEC 1 | ISO P0; Shaft Washer Only
Part #
WS81226
BDI #
1237974
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/WS81226/p/1237974
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161814
Weight / Kilogram
1.403
EAN
4547359246230
Product Group - BDI
B04144
Rolling Element
None
Self Aligning
No
Component Description
Shaft Washer Only
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Precision Class
ABEC 1 | ISO P0
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Washer
Keyword String
Shaft Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
3.0975
Long Description
Shaft Bearing Washer; 130MM Bore 1; 130MM Bore 2; 187MM Outside Diameter; 13MM Height; Double Direction; Not Self Aligning; Not Banded ABEC 1 | ISO P0; Shaft Washer Only
Bore 1
5.118 Inch | 130 Millimeter
Outside Diameter
7.362 Inch | 187 Millimeter
Height
0.512 Inch | 13 Millimeter
Bore 2
5.118 Inch | 130 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh