

INA
INA
WS89306
INA INA
Description
WS89306 SHAFT LOCATING WASHER ; NON-RETURNABLE
Shaft Bearing Washer; 30MM Bore 1; 30MM Bore 2; 60MM Outside Diameter; 6.25MM Height; Double Direction; Not Self Aligning; Not Banded; Shaft Washer Only
Part #
WS89306
BDI #
18316283
Details
170.57
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/WS89306/p/18316283
Your Price
$ 170.57 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.1
EAN
4012802712889
Product Group - BDI
B04144
Rolling Element
None
Self Aligning
No
Component Description
Shaft Washer Only
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.60
Noun
Washer
Keyword String
Shaft Bearing
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
WS89306
Weight / LBS
0.209
Long Description
Shaft Bearing Washer; 30MM Bore 1; 30MM Bore 2; 60MM Outside Diameter; 6.25MM Height; Double Direction; Not Self Aligning; Not Banded; Shaft Washer Only
Height
0.246 Inch | 6.25 Millimeter
Outside Diameter
2.362 Inch | 60 Millimeter
Bore 1
1.181 Inch | 30 Millimeter
Bore 2
1.181 Inch | 30 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh